Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 25-B100-04-BP
    25-B100-04-BP
    NTE Electronics Terminal Blocks, 25-B100 Series
    Item Number
    25-B100-04-BP
    MFG Item Number
    25-B100-04
    Series
    25-B100
    Product Description
    Terminal Block, Pk/1, Barrier 4-P
    Specifications
    Specifications
    Number of Poles 4
    Connection Type Feed-Thru Solder
    UL Current 25 A
    UL Voltage 300 VAC
    Spacing Ctr. - Ctr. 9.5 mm
    Color Black
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.138 "
    Raised Mounting No
    Pluggable No
    Increase
    Decrease
    Availability
  2. 25-B100-06-BP
    25-B100-06-BP
    NTE Electronics Terminal Blocks, 25-B100 Series
    Item Number
    25-B100-06-BP
    MFG Item Number
    25-B100-06
    Series
    25-B100
    Product Description
    Terminal Block, Pk/1, Barrier 6-P
    Specifications
    Specifications
    Number of Poles 6
    Connection Type Feed-Thru Solder
    UL Current 25 A
    UL Voltage 300 VAC
    Spacing Ctr. - Ctr. 9.5 mm
    Color Black
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.138 "
    Raised Mounting No
    Pluggable No
    Increase
    Decrease
    Availability
  3. 25-B100-08-BP
    25-B100-08-BP
    NTE Electronics Terminal Blocks, 25-B100 Series
    Item Number
    25-B100-08-BP
    MFG Item Number
    25-B100-08
    Series
    25-B100
    Product Description
    Terminal Block, Pk/1, Barrier 8-P
    Specifications
    Specifications
    Number of Poles 8
    Connection Type Feed-Thru Solder
    UL Current 25 A
    UL Voltage 300 VAC
    Spacing Ctr. - Ctr. 9.5 mm
    Color Black
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.138 "
    Raised Mounting No
    Pluggable No
    Increase
    Decrease
    Availability
  4. 25-B100-10-BP
    25-B100-10-BP
    NTE Electronics Terminal Blocks, 25-B100 Series
    Item Number
    25-B100-10-BP
    MFG Item Number
    25-B100-10
    Series
    25-B100
    Product Description
    Terminal Block, Pk/1, Barrier 10-P
    Specifications
    Specifications
    Number of Poles 10
    Connection Type Feed-Thru Solder
    UL Current 25 A
    UL Voltage 300 VAC
    Spacing Ctr. - Ctr. 9.5 mm
    Color Black
    Mounting Type Surface Mount
    Mounting Hole Diameter 0.138 "
    Raised Mounting No
    Pluggable No
    Increase
    Decrease
    Availability
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved